Apply to be a TradeMaster!
Main product image of Garage/Workshop Portable Unit Heater (240V - 4000W)
Magnifying glass
Hover image to zoom

Garage/Workshop Portable Unit Heater (240V - 4000W)

Brand:
Cadet
SKU:
CGWH4031G
Rating:
(8)
Q&A:
(0)
Garage/Workshop Portable Unit Heater (240V - 4000W)
Magnifying glass
Hover image to zoom
$306.51 each
In Stock
In Stock
Get 14 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
13650 Max BTUs
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Cord Length
6'
Product Highlight: Color
Gray
Product Highlight: Voltage
240v
Product Highlight: Wattage
4000 Watts

Description

Note: DGWH4031G will be sent instead during peak season. Items are exactly identical but DGWH4031G is labeled as Dimplex instead of Cadet.

The Garage/Workshop 240-volt heater includes a built-in double pole thermostat and mounting hardware. UL safety standards require a 3-foot minimum clearance from the front. For best performance, we recommend a 6-inch clearance from the back and top of the heater, and a 12-inch clearance from the sides.

Features:
  • Durable stainless steel heating element and high-performance motor delivers reliable comfort
  • Fan delay feature waits for the element to heat before it begins to blow air, and keeps the fan on until the element cools down
  • Includes bracket that allows ceiling or wall mounting, and swivels and tilts to direct heat where it's needed most
  • Built-in adjustable thermostat
  • Rest easy - includes high-temperature safety shutoff feature
  • Includes 6 foot cord with NEMA 6-20P plug (20 amp) and requires NEMA 6-20R receptacle
  • 1-year warranty
  • UL listed

Standard color for the Garage/Workshop heater is grey with black detail. Recommended for elevations under 7,500 feet. Includes a 6-foot cord. CGWH4031G requires a NEMA 6-20 (polarized) 20-amp receptacle for operation. Please check your receptacle and/or with your electrician before purchase.

Specs

Cord Length:

6'

Type:

Heater

Color:

Gray

Voltage:

240v

Wattage:

4000

Amperage:

16.7

BTU Output:

13650

Coverage (Sq Ft.):

400

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.38 out of 8 reviews
75% would recommend this product
4.38
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
38%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Think twice about buying another

Works ok
Dennis
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I had the need, I would buy one again.

I put it in my workshop
Bones
Ligonier, PA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crawl space heat

I use this heater in a 580 sq ft crawl space under my house to keep the water lines from freezing. With the thermostat dial turned all the way down, it does a great job of keeping this space at around 45 degrees.
Chris
Northern NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super impressed !!

I didn't expect much, but this little heater really puts out the heat, had no problem heating my small 20x20 garage. Thermostat works great and overall the unit seems very high quality, well constructed.
Jon
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little heater for a garage or workshop

I installed in a garage, very easy to install and it works great
Tim
Pagosa Springs, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I expected

Installation couldn't have been easier and the unit did the job I needed it to do.
Jacksly
Netcong NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for a backup unit

I bought this just as a backup unit for my garage with 10' ceilings. My primary heat is in floor radiant set at 50F and I just bump my separated combustion propane heater up when I go in to work. I would not use this heater as a primary unit in a dusty or paint fume environment. It really needs a larger housing with pre-filter and totally enclosed motor to use in a hobby garage. This is not professional grade nor is it priced as commercial grade. It's just a little heater that kicks out fast heat on demand. Since I have it overhead I cannot reach the thermostat, so it is set around 40F for freeze protection and it is pointed towards my plumbing and expansion tank area. Keep in mind this is 220V using an A/C style plug. It gets about 500 degrees Fahrenheit at the element so the little housing needs space around it! For the price it fit my needs, but if reasonably priced better units were available with a remote control I would have purchased one of those.
Bdub
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well I have only had it a couple weeks so I cant say a wholt

Only had it for a couple weeks, so far its working ok.
tim
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy