Apply to be a TradeMaster!
Main product image of Narrow Body Single Receptacle, 20A, NEMA 6-20R - White (250V)
Magnifying glass
Hover image to zoom

Narrow Body Single Receptacle, 20A, NEMA 6-20R - White (250V)

Brand:
Leviton
SKU:
5821-W
Rating:
(2)
Q&A:
(0)
Narrow Body Single Receptacle, 20A, NEMA 6-20R - White (250V)
Magnifying glass
Hover image to zoom
$7.36 each
BOX UP & SAVE 13%
$64.10 box of 10
$6.41 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5821-W is a narrow body single receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. This particular model comes in white. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This narrow body single receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • Manufactured to withstand the harsh conditions typically associated with industrial environments
  • Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc

Specifications:
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Amperage: 20 Amp
  • Voltage: 250 Volt
  • NEMA: 6-20R
  • Pole: 2
  • Wire: 3
  • Termination: Side
  • Face Material: Nylon
  • Body Material: Nylon
  • Strap Material: Steel
  • Color: White

Specs

–
Ground:

Grounding

Voltage:

250v

Color:

White

Amperage:

20

NEMA Rating:

6-20R

Terminations:

Side

Poles:

2

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Narrow Body Single Receptacle, 20A, NEMA 6-20R - Ivory (250V)
SKU: 5821-I
Leviton

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

For The Cost, This Is Fine. But, There Are Better Choices

This NEMA 6-20R is fully functional, yet could use some improvements. However, for the cost, it is adequate. The terminal screws are not only soft, they rise barely enough to get a #12 solid conductor underneath. The screw heads do strip easily, so use a #2 square screwdriver for best results. -- I would have paid more for clamp-back and even more for Specification Grade, but this was the only choice at time of order. --The device prongs have reasonable pull-out, but just barely. Straight cord caps do get pulled partly out by the weight of even a 14/3 SJ cord. I suggest angle caps instead. --Summary: I'd call this "household light use" grade, but for the cost it'll work fine.
B
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd Prefer Clamp Back, But For This Price It's Fine

As a master electrician, I'd prefer clamp back devices, but Supply House didn't have them. The wiring screws on this are very, very soft, so torque gently and use a slotted or square tip. But this purchase saved me from a trip to the supplier for one forgotten item. I also am not a Leviton fan, but again, this was a convenient purchase. The price is comparable to local stores. Actually, the device functions fine, so all is good.
Detroit, MI
Detroit, MI
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy