Apply to be a TradeMaster!
Main product image of Com-Pak Black Fan Forced Wall Heater Assembly w/ Thermostat, 500 Watt (120V)
Magnifying glass
Hover image to zoom

Com-Pak Black Fan Forced Wall Heater Assembly w/ Thermostat, 500 Watt (120V)

Brand:
Cadet
SKU:
CS051T
Rating:
(0)
Q&A:
(0)
Com-Pak Black Fan Forced Wall Heater Assembly w/ Thermostat, 500 Watt (120V)
Magnifying glass
Hover image to zoom
$133.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
1710
Product Highlight: Color
Black
Product Highlight: Amperage
4.2 Amps
Product Highlight: Warranty
2 Year Warranty

Specs

–
Product Type:

Wall Heater

Type:

Assembly

Color:

Black

Amperage:

4.2

BTU:

1710

Voltage:

120v

Wattage:

500

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy