Apply to be a TradeMaster!
Main product image of Com-Pak Heater Assembly, 1500/1125W, 240/208V (Black)
Magnifying glass
Hover image to zoom

Com-Pak Heater Assembly, 1500/1125W, 240/208V (Black)

Brand:
Cadet
SKU:
CS152
Rating:
(2)
Q&A:
(0)
Com-Pak Heater Assembly, 1500/1125W, 240/208V (Black)
Magnifying glass
Hover image to zoom
$87.81 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1150/1125 Watts
Product Highlight: Voltage
240/208V
Product Highlight: Color
Black

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is an efficient, affordable way to add warmth without installing ductwork. Our hard wired heaters have proven safety features and multiple installation options, so your family can enjoy safe, sensible warmth for years.

Product Features:
  • Warm up in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Rest easy—includes high-temperature safety shutoff feature
  • Enjoy trouble-free use, thanks to a durable, reliable design
  • No sharp edges, so kids and pets stay safe
  • Install in any room, thanks to a compact design and horizontal or vertical mounting options
  • Ceiling installation is possible with models that are 1,500 watts or less
  • Proudly made in the USA
  • 2-year warranty
  • ETL listed to UL standards

Specs

–
Type:

Heater

Color:

Black

Voltage:

240/208V

Wattage:

1150/1125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Heat Element

The exact replacement for the Cadet heater. This element provides excellent heat, a strong fan to push it into your room; but, the thermostat has a VERY limited low range, wants to keep your room close to 70-degrees but not much lower and without a positive OFF setting there is no control of your heating bill. If your bathroom has a window or on an outside wall, better wire to a baseboard thermostat with an OFF.
Henry D
Tonasket, WA
3 years ago
Was this review helpful to you?

Cadet CS 152

Just what I needed was an original replacement for the Cadet CS152 Unit(s) I was able to save money by purchasing only the needed insert and not the entire kit as sold by Box Stores. I have recommended this purchase to co workers that have the exact same product aging in their homes.
Klemmster
Vancouver, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy