Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater w/ Wall Can & Grille, 1500 Watt (120V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater w/ Wall Can & Grille, 1500 Watt (120V)

Brand:
Cadet
SKU:
CSC151W
Rating:
(0)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater w/ Wall Can & Grille, 1500 Watt (120V)
Magnifying glass
Hover image to zoom
$146.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5120
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
White

Description

–

Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.

  • 1,500 watt heater at 120 volts is ideal for medium sized rooms
  • Warm an area up to 175 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Proudly made in the USA

Specs

–
Wattage:

1500

Product Type:

Wall Heater

Warranty:

2 Year

Type:

Wall Recess Kit

Voltage:

120v

Color:

White

BTU:

5120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy