Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)

Brand:
Cadet
SKU:
CSC152W
Rating:
(0)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)
Magnifying glass
Hover image to zoom
$117.10 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
5120
Product Highlight: Color
White

Description

–
The Com-Pak 1500-Watt 240-Volt Fan-Forced In-Wall Electric Heater is an efficient and affordable way to add warmth without installing ductwork. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years. This white wall heater warms an area up to 175 sq. ft. in a hurry with a fast-heating coil element.

Product Features
  • 1500-Watt without the built-in thermostat at 240-Volt, or 1125-Watt at 208-Volt, ideal for medium-sized rooms
  • Warms an area up to 175 sq. ft. in a hurry with a fast-heating coil element
  • Efficient and quiet fan
  • Safety features turn the heater off if normal operating temperatures are exceeded
  • Durable, reliable design for trouble-free use
  • Powder coating is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design
  • Recess mounts horizontally or vertically mounting options suit any room
  • Complete unit includes a wall can, heater and grill
  • Requires a wall thermostat or built-in thermostat for temperature control (sold separately)
  • Ceiling installation is possible with models that are 1500-Watt or less

Specs

–
BTU:

5120

Color:

White

Coverage (Sq Ft.):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy