Apply to be a TradeMaster!
Main product image of Com-Pak Twin Metal Surface Mount Adapter (White)
Magnifying glass
Hover image to zoom
Com-Pak Twin Metal Surface Mount Adapter (White)
Magnifying glass
Hover image to zoom
$57.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
The Cadet CTS4 surface mounted 4 in. deep adapter for Cadet CT or CST series heaters features a smooth white finish and mounts onto a wall for added convenience. Packaged separately from the heater assembly, a new installation still requires a wall can when using a surface mount adapter. Com-Pak Twin series heaters are packaged separately in much available wattage.

  • For use in surface mounting any Cadet Com-Pak Twin series heater where it's not possible to do a recessed installation
  • Fits perfectly with Cadet's CTC wall can and easily installs with just a screwdriver
  • For use exclusively with Cadet's Com-Pak Twin series wall heater
  • A white, powder-coated paint finish provides for durability and elimination of sharp metal edges
  • Single pack unit
  • Requires a Cadet Com-Pak Twin series wall can model CTC

Specs

–
Type:

Mount

Color:

White

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy