Apply to be a TradeMaster!
Main product image of HW052 Electric Wall Heater Assembly w/o Stat, 500W (240V)
Magnifying glass
Hover image to zoom

HW052 Electric Wall Heater Assembly w/o Stat, 500W (240V)

Brand:
Cadet
SKU:
HW052
Rating:
(0)
Q&A:
(0)
HW052 Electric Wall Heater Assembly w/o Stat, 500W (240V)
Magnifying glass
Hover image to zoom
$170.03 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500 Watts
Product Highlight: Voltage
240v
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
2.1 Amps

Description

–
Bring warmth to your room without sacrificing living space. Our new Apex72 high wall heater is installed high on your wall, so you’re free to place furniture where you like, and the heater is out of reach for little hands. The quiet fan efficiently spreads the comfort of warm air throughout the entire room.
  • Gain living space - place furniture where you like
  • Higher placement is ideal for homes with kids or pets - mount 72 inches above floor
  • Contemporary look blends seamlessly into any room
  • Cover secured by strong magnets, yet detaches easily for cleaning
  • Outlet grill is available in two designs
  • Recommended cleaning every 24 months, compared with six months for most wall heaters
  • Enjoy lasting warmth, thanks to durable sealed heating element
  • Includes high-temperature safety shutoff feature
  • Proudly made in the USA
  • 5-year warranty
  • ETL listed

Specs

–
Product Type:

Wall Heater

Color:

Black

Voltage:

240v

Wattage:

500

Warranty:

5 Year

Amperage:

2.1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy