Shop Resideo Sale
Main product image of RBF Electric Fan Forced Bathroom Heater Assembly, 1000 Watt (120V)
Magnifying glass
Hover image to zoom

RBF Electric Fan Forced Bathroom Heater Assembly, 1000 Watt (120V)

Brand:
Cadet
SKU:
RBF101
Rating:
(0)
Q&A:
(0)
RBF Electric Fan Forced Bathroom Heater Assembly, 1000 Watt (120V)
Magnifying glass
Hover image to zoom
$205.78 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3412
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
There’s nothing worse than entering a cold bathroom on a winter morning. Keep your bathroom toasty warm on even the coldest of mornings with this RBF wall heater. Featuring a convenient on/off switch and a grille designed to evenly and gently distribute warm air, your bathroom quickly becomes a cozy oasis. For new installations, a wall can is also necessary (sold separately).

Features
  • 1000 watts at 120 volts, this heater heats bathrooms quietly
  • This heater works most efficiently in areas of no more than 125 square feet
  • Compact design still packs all the power necessary to do its job
  • Includes a high-temperature safety shutoff feature to give you peace of mind and a simple on/off switch
Specifications
  • Wattage 1000
  • Voltage 120
  • BTU 3412
  • Product Depth/Length (cm) 12.7
  • Product Width(cm) 10.16
  • Product Height (cm) 43.51
  • Product Weight (kg) 3.61
  • Built-in Thermostat No
  • Automatic Shut-Off Yes
  • Warranty 2 yr limited
  • Product Width(in) 4

Specs

–
Product Type:

Wall Heater

Type:

Assembly

BTU:

3412

Voltage:

120v

Wattage:

1000

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy