Apply to be a TradeMaster!
Main product image of The Hot One Garage & Shop Heater, Red (240V - 4000W)
Magnifying glass
Hover image to zoom

The Hot One Garage & Shop Heater, Red (240V - 4000W)

Brand:
Cadet
SKU:
RCP402S
Rating:
(7)
Q&A:
(0)
The Hot One Garage & Shop Heater, Red (240V - 4000W)
Magnifying glass
Hover image to zoom
RCP402S has been discontinued
Discontinued November 3, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
Garage/Workshop Portable Unit Heater (240V - 4000W)
Brand:
Cadet
SKU:CGWH4031G
(8)
Order by today, receive 14 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
9100, 13648 Max BTUs
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Red
Product Highlight: Voltage
240v
Product Highlight: Wattage
2777, 4000 Watts
Product Highlight: Amperage
16.7, 11.1 Amps

Description

–
Ideal for your garage, shop, or other large areas that are difficult to heat. The fan delay feature heats up the element before it blows air, which eliminates cold startups. Use the included bracket to mount it on your wall or use as a floor stand. It provides warmth for larger areas up to 400 square feet. The area must be equipped with an accessible 240 volt, 20 Amp receptacle.

Features:
  • 4000-watt premium utility heater at 240 volts provides warmth for large hard to heat areas like garages and workshops
  • Note: Included 6 foot cord requires a NEMA #6-20 (polarized) 20 amp receptacle for operation. Please check your receptacle and/or with your electrician before purchase
  • No cold start ups; fan delay mechanism allows element to heat before blowing air and disperses residual heat after shutdown
  • Includes bracket for wall mount or floor stand use
  • Rugged USA made 20-gauge steel construction, with a baked-on powder coated paint finish for long-lasting wear
  • Built-in fan-only switch provides comfortable air only circulation for summer months
  • Safety first with commercial-grade high temperature safety shut off feature
  • High/low switch provides wattage choice for heat output of 4,000 or 2,777 watts
  • Double pole thermostatic control offers positive off position
  • Sealed heating elements protected by metal sheathing and aluminum fins for longer life
  • 5-year warranty
  • Proudly made in the USA
  • UL Listed
  • Includes: Built-in thermostat, mounting bracket, and 6 foot cord with 20 Amp Plug


Electrical Data:
  • Voltage: 240V
  • Wattage: 4000/2777
  • BTUs: 13,648/9,100
  • Amperage: 16.7/11.1

Specs

–
Type:

Heater

Color:

Red

Voltage:

240v

Wattage:

2777

4000

Amperage:

16.7

11.1

BTU Output:

9100

13648

Coverage (Sq Ft.):

400

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Second one works great

I ordered this heater for my garage. Supply House delivered it promptly, but the heater fan hit the housing. I called Supply House and they provided excellent support in arranging a replacement. The second heater raises the temperature in my double garage 10 degrees in about an hour.
Warmer
Edmonds, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heats quickly and quietly

Go for it. Looks Great and Works Great.
Mick
Fairfield CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good heater. Even better customer service

I bought a Cadet heater. It arrived inoperable. However, Supply House customer service was very helpful and prompt in getting a replacement order to me and arranging for the return of the defective unit.
joe
Bath, NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

This heater has performed exactly as described, and provides needed heat in garage . Have only used for short stints but has been great so far.
Kbouth
Massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great and Service

The quality of this heater is really nice. I bought the model to work with the 240 20amp service I already had in my garage. My garage is a finished three car with 10 ft ceilings. After 30 mins on high, 35deg outside, I'm working in a sweatshirt and comfortable. My heater shipped the same day I placed the order and arrived two days later. Best price, quick shipping, great product.
Hunterson
Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick shipping

Best price on the Internet and fast shipping , would definitely buy from them again
jerry
moses lake wa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent heater. Well worth the price.

My wife has a small detached greenhouse that we couldn't keep warm enough in the dead of winter with the 120 volt heater I had. I tried supplementing that with a kerosene heater, which worked, but wasn't very practical. I found your heater on-line and installed it. The greenhouse has been toasty warm ever since. Tomato plants are looking great!
Dave C., Electrical Engineer
Berryville, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?