Shop Klein Tools Limited Time Promotion
Main product image of Register Plus Heater Assembly Only, Multi-Watt (240/208V)
Magnifying glass
Hover image to zoom

Register Plus Heater Assembly Only, Multi-Watt (240/208V)

Brand:
Cadet
SKU:
RM162
Rating:
(0)
Q&A:
(0)
Register Plus Heater Assembly Only, Multi-Watt (240/208V)
Magnifying glass
Hover image to zoom
$174.95 each
In Stock
In Stock
Get 2 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1200, 675, 700, 525, 1600, 900 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU
4095, 2390, 1795, 5460, 2305, 3075
Product Highlight: Amperage
6.7 Amps
Product Highlight: Warranty
5 Year Warranty

Description

–

Safe, durable, and powerful-the Register heater operates quietly with outstanding warm air circulation.

Features:

  • Provides maximum warmth with powerful air circulation
  • Creates heat that is great for warming an area up to 350 square feet
  • Enjoy peace of mind-includes high-temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • One-screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 12.75" W x 6" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides


Electrical Data:

  • Voltage: 240V or 208V
  • Wattage (240V) : 700/900/1600
  • Wattage (208V) : 525/675/1200
  • BTUs (240V) : 2390/3075/5460
  • BTUs (208V) : 1795/2305/4095
  • Amperage (240V) : 2.9/3.8/6.7
  • Amperage (208V) : 2.5/3.3/5.8

Specs

–
Product Type:

Wall Heater

BTU:

4095

2390

1795

5460

2305

3075

Coverage (Sq Ft.):

350

Voltage:

240v

208V

Wattage:

1200

675

700

525

1600

900

Amperage:

6.7

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy