Apply to be a TradeMaster!
Main product image of 1/4" NPT PT Test Port (Pair)
Magnifying glass
Hover image to zoom

1/4" NPT PT Test Port (Pair)

Brand:
Caleffi
SKU:
100001A
Rating:
(2)
Q&A:
(0)
1/4" NPT PT Test Port (Pair)
Magnifying glass
Hover image to zoom
$19.82 each
In Stock
In Stock
Get 105 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Max Temp (F)
275°F Max Temp
Product Highlight: Max Pressure (PSI)
1000 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Fast-plug pressure/temperature test ports for FlowCal™ automatic flow balancing valves and teh 120 Series Y-Strainer. The double-sealing core insures long and trouble-free service.

  • Brass body.
  • Nordel Core.
  • Connections: 1/4" NPT male.
  • Cap thread: 3/8" - 24 UNF
  • Working temperature range: 0 - 275°F.
  • Max. working pressure: 1000 psi.

Specs

–
Size:

1/4"

Max Temp (F):

275°F

Max Pressure (PSI):

1000

Type:

Accessory

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MPT x Insert - 1/4 Tapped Male Hydrant Elbow (Lead Free)
SKU: HL-100-TNL
Boshart

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company!

You guys are the best! Great product selections and next day delivery is exactly what we need!
Bev
Cincinnati
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaking Ports

Bought These To Replace The Old Leaking Test Ports And These Leak Worse! Dripping When Caps Are Off And Spraying Out After Removing Test Gauge. Had To Hold Finger Over Hole For At Least 10 Seconds To Get It To Slow To A Fast Drip So I Could Replace Cap Quickly.
Curtis M.
Littlestown, Pa
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy