Apply to be a TradeMaster!
Main product image of 1/2" Male NPT AirVent Automatic High Capacity Air Vent
Magnifying glass
Hover image to zoom

1/2" Male NPT AirVent Automatic High Capacity Air Vent

Brand:
Caleffi
SKU:
502343A
Rating:
(4)
Q&A:
(0)
1/2" Male NPT AirVent Automatic High Capacity Air Vent
Magnifying glass
Hover image to zoom
$35.50 each
In Stock
In Stock
Get 54 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
Function

Automatic air vents are designed to remove trapped air that accumulates in heating and air conditioning systems automatically. Air removal enhances performance and life of a system by reducing the affects of:
  • corrosion due to the oxygen
  • pockets of air trapped in the heating emitters
  • cavitation in the circulation pumps

Features

Operating mechanism The air is vented by means of a stem mechanism protected against debris from outside. Chamber The height of the chamber for float movement is designed to collect high air volumes from water. Hygroscopic cap A safety hygroscopic cap automatically closes the air discharge in case of contact with water.

Specifications
  • Brass Body
  • Max working pressure: 150 psi
  • Max discharge pressure: 60 psi
  • Max working temp: 250°F

Specs

–
Product Type:

Air Vent

Size:

1/2"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Max Temp (F):

250°F

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Work Horse Performance

I used on the hydronic heating system roof air valves works beautifully
Dave
San Francisco
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leakproof and serviceable design with a service check valve!

This is a high-capacity air vent that comes with a service check valve. The check valve only goes into operation when you remove the air vent for servicing. So you don't need to shut down and drain the system in case you need to service or replace the air vent. Also, this comes with a hygroscopic cap that automatically stops water leaking from the vent in case the float inside is stuck. Great design. I recommend it without hesitation. I used this to replace the air vent that came with a System 2000 EK-1 boiler.
AC-DC
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looked good but didn't work

I had one of these on my boiler previously and always had troubles with air purging itself from the system. I got this to go on my boiler about 2 days before I had to replace the boiler, and had the whole system redesigned. Since this was brand new, we used it on the new system and it never would purge the air out. We finally yanked it out and installed a different maker of auto vent and it worked perfectly Bled most of the air out in a few minutes, and the last few stragglers within a couple of hours as they circulated thru the system. Can't say I would ever by this style again.
fnash
Kalamazoo, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clever product

Seems to be working as designed. I installed this into the top of my boiler as it seems air likes to accumlate over time in my boiler. I think it is all the small microbubbles from the heating of the water accumlating at the top of the boiler. When the accumlation of all the bubbles form a large bubble, it breaks free and gets dispersed into the rest of the system. This air vent allowed air to escape while filling the system then shut as soon as the water reached the top. The discs then swelled to stop any water leakage. I have yet to have to use the boiler this season for home heating but am very optomistic of the air vent doing what I need it to do.
Tater Digger
Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy