Apply to be a TradeMaster!
Main product image of 1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge
Magnifying glass
Hover image to zoom

1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge

Brand:
Caleffi
SKU:
116441AC
Rating:
(0)
Q&A:
(0)
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge
Magnifying glass
Hover image to zoom
116441AC has been discontinued
Discontinued March 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" FNPT ThermoSetter Adjustable Thermal Balancing Valve w/ Check Valve & Temperature Gauge
Brand:
Caleffi
SKU:116441AC-002
(1)
Order by today, receive 12 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–

The THERMOSETTER adjustable thermal balancing valve is used for automatic balancing of recirculation loops in domestic hot water systems, to speed hot water delivery, reduce water waste and save energy. The internal thermostatic balancing cartridge automatically modulates flow to ensure a constant temperature in the recirculation piping system. The 116 Series has an adjustment knob with 105°F to 150°F (40°C to 65°C) temperature scale indication. An integral drywell holds a slide-in temperature gauge for local indication, or a sensor for remote temperature sensing. The optional check valve protects against circuit thermo-syphoning.


Adjustable thermal balancing valve for domestic hot water recirculation circuits. Dry well for temperature gauge or probe.


Product Features

  • DZR low-lead brass valve body.
  • Optional outlet temperature gauge.
  • Optional check valve.
  • Max working pressure: 230 psi (16 bar)
  • Max differential pressure: 15 psi (1 bar)
  • Max inlet temp: 195°F
  • Temp adjustment range: 105°F to 150°F (40°C to 65°C)
  • Cv max: 2.1
  • Cv min: 0.35
  • Cv design: 0.69

Specs

–
Size:

1/2"

Flow Capacity (Cv):

2.1

Connection Type:

Threaded

Thread Type:

Female

Includes:

Check Valve

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm