Apply to be a TradeMaster!
Main product image of 1-1/4" NPT QuickSetter Balancing Valve w/ Flow Meter
Magnifying glass
Hover image to zoom

1-1/4" NPT QuickSetter Balancing Valve w/ Flow Meter

Brand:
Caleffi
SKU:
132772A
Rating:
(2)
Q&A:
(1)
1-1/4" NPT QuickSetter Balancing Valve w/ Flow Meter
Magnifying glass
Hover image to zoom
$314.83 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
19 MAX GPM

Description

–
The 132 series balancing valve accurately sets the flow rate of heating and cooling transfer fluid supplied to fan coils and terminal units or where flow balancing is required in solar thermal systems. Proper hydronic system balancing ensures that the system operates according to design specifications, providing satisfactory thermal comfort with low energy consumption. The flow meter is housed in a bypass circuit on the valve body and can be shut off during normal operation. The flow meter permits fast and easy circuit balancing without added differential pressure gauges and reference charts. The balancing valve is furnished with a preformed insulation shell to optimize thermal performance for both hot and cold water systems.

Features:
  • Precision setting of flow rate
  • Proper balancing ensures system efficiency
  • Fast and easy circuit balancing
  • Pre-formed insulation shell

Specs

–
Size:

1-1/4"

Connection Type:

Threaded

Min Flow (GPM):

5

Max Flow (GPM):

19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT125
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good flow meter

I use these on my solar thermal systems. They work really well as long as your fluid is really clean. I installed one of these with less than clean fluid and it plugged up before we could even set the flow rate..
Peter
CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Hydronic Flow Control Valve There is!

Nothing easier to set and does it's job flawlessly. I have used these since they came out and never a bad one. Great for many flow applications from water wells, to geothermal to hydronics etc, etc.
Geo Man NH
Barrington, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the pressure drop on the 1-1/4" NPT Quicksetter Balancing Valve w/Flow Meter by Caleffi?

Asked by Bryan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

see the link below: http://s3.supplyhouse.com/product_files/Caleffi%20-%20132772A%20-%20Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy