Apply to be a TradeMaster!
Main product image of Thermostatic Control Head with Remote Sensor, 45-82 F
Magnifying glass
Hover image to zoom

Thermostatic Control Head with Remote Sensor, 45-82 F

Brand:
Caleffi
SKU:
201000
Rating:
(0)
Q&A:
(1)
Thermostatic Control Head with Remote Sensor, 45-82 F
Magnifying glass
Hover image to zoom
$133.84 each
In Stock
In Stock
Get 7 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F to 82°F
Product Highlight: Max Temp (F)
82°F Max Temp
Product Highlight: Min Temp (F)
45°F Min Temp

Description

–
Caleffi Thermostatic Control Head with Remote Sensor, 45-82 F Temperature Range, used with radiator valves.

The Caleffi Thermostatic Control Head with Remote Sensor is used to regulate the fluid flow to the radiator of a heating system. They are provided with a regulating element which automatically controls the opening of the valve to keep ambient temperature of the room where they are installed constant at the set value. This will prevent unwanted temperature rises and grants considerable energy savings.

Features:
  • Prevents unwanted temperature rises
  • Considerable energy savings
  • Quick, safe connection to the radiator without use of additional sealing materials

Specs

–
Temperature Range (F):

45°F to 82°F

Max Temp (F):

82°F

Min Temp (F):

45°F

Product Type:

Thermostatic Control Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What power source, if any, is required for this remote sensor unit?

Asked by Nils 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit requires no external power source.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy