Apply to be a TradeMaster!
Main product image of 1/2" NPT Angled Thermostatic Radiator Valve Body (2.7 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT Angled Thermostatic Radiator Valve Body (2.7 Cv)

Brand:
Caleffi
SKU:
220400A
Rating:
(2)
Q&A:
(0)
1/2" NPT Angled Thermostatic Radiator Valve Body (2.7 Cv)
Magnifying glass
Hover image to zoom
$52.27 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Flow Capacity (Cv)
2.7 Cv

Description

–
Thermostatic valves are typically used for controlling the fluid flow to the radiators of hydronic heating systems. They are composed of two parts: a control head and valve body.

The control contains a liquid-filled thermostatic element that automatically controls the opening of the valve to maintain room temperature at the set value. This prevents unwanted room temperature rises, providing considerable energy savings.

The valve body has NPT threaded connections: female threads to connect to the system and union male threads to connect to the radiator. These valves can also be used for isolating and balancing.

Features:
  • Order thermo-electric actuators or thermostatic control heads separately for field installation.
  • Chrome plated.
  • Max working pressure: 150 psi (10 bar)
  • Temp range: 40° - 212°F (5° - 100°C)
  • (Caleffi valves 220 and 221 Series in combination with control heads 200 and 201 Series are approved to Standard EN 215)

Specs

–
Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Valve Type:

Angled

Connection Type:

Threaded

Connection Size:

1/2"

Flow Capacity (Cv):

2.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

My second buy of this system

I installed these same units a year ago along with the thermostatic controls in a rental unit and they have performed flawlessly. I converted a radiator steam system to forced hot water using these products. The recent buy is for converting the second apartment.
lawnman
Boston, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

See my review on the thermostatic controller. Both products are working fine. I have only had them in operation for a couple months.
lawnman
Watertown, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy