Apply to be a TradeMaster!
Main product image of 1-Pipe Angled Isolation Valve for Panel Radiators
Magnifying glass
Hover image to zoom

1-Pipe Angled Isolation Valve for Panel Radiators

Brand:
Caleffi
SKU:
301143
Rating:
(0)
Q&A:
(0)
1-Pipe Angled Isolation Valve for Panel Radiators
Magnifying glass
Hover image to zoom
$37.22 each
In Stock
In Stock
Get 27 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2", 3/4" Connection
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Max Pressure (PSI)
150 PSI MAX PSI

Description

–
1-Pipe Angled Isolation Valve for panel radiators with built-in thermostatic valve unit.

Features:
  • Angled version
  • One-Pipe
  • With adjustable by-pass
  • With non-return device

Specs

–
Max Temp (F):

212°F

Connection Size:

1/2"

3/4"

Application:

1 Pipe

Max Pressure (PSI):

150 PSI

Product Type:

Isolation Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy