Apply to be a TradeMaster!
Main product image of 1/2" FNPT Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" FNPT Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
304743A
Rating:
(0)
Q&A:
(0)
1/2" FNPT Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
$72.41 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Size: 
1/2"

MANUALS (3)

Submittal Sheet

This item replaces: NA51243

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 PSI MAX PSI
Product Highlight: Material
DZR Brass
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
1/2" Serviceable low lead check valve (FNPT)

Features:
  • Dual union body
  • 1/2" FNPT union
  • Maximum operating pressure: 150 psi
  • Medium Temperature Range: 32-250°F
  • Cv: 17
  • Material: DZR low lead brass

Specs

–
Size:

1/2"

Connection Method:

Threaded

Max Pressure (PSI):

150 PSI

Material:

DZR Brass

Max Temp (F):

250°F

Flow Capacity (Cv):

17

Connection Type:

FNPT x FNPT

Product Type:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy