Apply to be a TradeMaster!
Main product image of Angled Convertible Thermostatic Radiator Valve for Towel Warmer Style Radiators
Magnifying glass
Hover image to zoom

Angled Convertible Thermostatic Radiator Valve for Towel Warmer Style Radiators

Brand:
Caleffi
SKU:
338452
Rating:
(0)
Q&A:
(0)
Angled Convertible Thermostatic Radiator Valve for Towel Warmer Style Radiators
Magnifying glass
Hover image to zoom
$64.50 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Size
1/2" Connection

Description

–
Convertible radiator valves are typically used in North America for controlling the fluid to towel warmer style radiators. These special valves can be converted from manual to thermostatic operation by simple replacement of the adjusting knob with a thermostatic control head. This means that the ambient temperature of any room in which they are installed can be constantly maintained at the set value.

These valves have a special tailpiece with rubber hydraulic seal, permitting quick, safe connection to the radiator without the use of additional sealing materials.

The radiator isolation and balancing valves have a removal protective cap, when removed exposes the allen head screw for adjusting the valve plug position.

Features:
  • Convertible from standard manual operation to automatic control with thermo-electric actuators or thermostatic control heads.
  • Chrome plated
  • For copper, single and multilayer PEX pipes.
  • Max working pressure: 150 psi (10 bar)
  • Temp range: 40° - 212°F (5° - 100°C)

Specs

–
Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Application:

1 Pipe

Valve Type:

Angled

Pressure Reg Setting:

Convertible

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy