Apply to be a TradeMaster!
Main product image of Thermostatic Control Head with Remote Knob, 43-82 F
Magnifying glass
Hover image to zoom

Thermostatic Control Head with Remote Knob, 43-82 F

Brand:
Caleffi
SKU:
472000
Rating:
(0)
Q&A:
(0)
Thermostatic Control Head with Remote Knob, 43-82 F
Magnifying glass
Hover image to zoom
$251.59 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
43°F - 82°F
Product Highlight: Max Temp (F)
82°F Max Temp
Product Highlight: Min Temp (F)
43°F Min Temp

Description

–
Thermostatic control head with contact probe - graduated scale 68 - 122°F (20–50°C)

Thermostatic valves are typically used for controlling the fluid flow to the radiators of hydronic heating systems. They are composed of two parts: a control head and valve body.

The control contains a liquid-filled thermostatic element that automatically controls the opening of the valve to maintain room temperature at the set value. This prevents unwanted room temperature rises, providing considerable energy savings.

The valve body has NPT threaded connections: female threads to connect to the system and union male threads to connect to the radiator. These valves can also be used for isolating and balancing.

Features:
  • For radiator valves.
  • With remote adjusting knob, liquid-filled element.
  • Fits valves: 220, 221, 338, 339 and 676 Series (direct coupling)
  • Temp range: 43° to 82°F (6°- 28°C)
  • Capillary length: 78" (2 m)

Specs

–
Temperature Range (F):

43°F - 82°F

Max Temp (F):

82°F

Min Temp (F):

43°F

Product Type:

Thermostatic Control Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy