Apply to be a TradeMaster!
Main product image of 1" FNPT x Sweat Differential Pressure Bypass Valve
Magnifying glass
Hover image to zoom

1" FNPT x Sweat Differential Pressure Bypass Valve

Brand:
Caleffi
SKU:
519609A
Rating:
(0)
Q&A:
(0)
1" FNPT x Sweat Differential Pressure Bypass Valve
Magnifying glass
Hover image to zoom
$185.29 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Size
1"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–

1" NPT Inlet x 1" Sweat Outlet Differential Pressure Bypass Valve


The differential bypass valve is used in systems working with variable flow rates, for example in those making widespread use of thermostatic valves or 2-way motorized valves. It ensures a flow recirculation proportional to the number of valves being closed, while limiting the maximum differential pressure value generated by the pump. In chilled water systems with high head pumps, installation of the version with a setting range between 100 and 400 kPa is advisable.


Specifications:

  • Adjustable from 2 to 10 psi
  • Brass body
  • Max working pressure: 150 psi
  • Working temp range: 32° - 230°F
  • 3/4" flow up to 9 gpm
  • 1" flow up to 40 gpm
  • 1-1/4" flow up to 45 gpm
  • Weight: 1.4 lbs
  • Connection: 1" NPT Inlet x 1" Sweat Outlet

Specs

–
Product Type:

Bypass Valve

Size:

1"

Connection Type:

FNPT x C

Thread Type:

Female

Max Pressure (PSI):

150

Valve Type:

Angle

Max Temp (F):

230°F

Pressure Range:

2 to 10 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy