Apply to be a TradeMaster!
Main product image of 1" Male Union MixCal Mixing Valve - Body Only
Magnifying glass
Hover image to zoom

1" Male Union MixCal Mixing Valve - Body Only

Brand:
Caleffi
SKU:
521101A
Rating:
(4)
Q&A:
(0)
1" Male Union MixCal Mixing Valve - Body Only
Magnifying glass
Hover image to zoom
$153.77 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F
Product Highlight: Material
Brass

Description

–
Adjustable three-way thermostatic mixing valve, (replacement body) - 1" male union thread with no fittings or union nuts

Specs

–
Type:

Body

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Temperature Range (F):

85°F - 150°F

Size:

1"

Min Temp (F):

85°F

Max Temp (F):

150°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

CSA B125.3

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

worked really well for a few years easy to change out.

kept a really consistent temperature for a few years then started to change temps as warm water from in house went through cold side then went cold when outside water came in switched out valve easily but it still varies more than it used to.
ranger178
Bethlehem PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Water temperature was wanky after the boiler, troubleshot it back to the mixing valve. Ordered this and it came 3 dsys early. Supply House always comes through! Great service and fast shipping.
Plumbit
PENNSYLVANIA
3 years ago
Was this review helpful to you?

It works well for a while.

It does the job it is designed to do; just make sure the water is within recommended quality standards and a filter is installed; otherwise, you will be buying another in a couple of years.
Aristotle
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Part corrected temperature issue. Easy to swap out.
Larry
San Francisco
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy