Shop Resideo Sale
Main product image of 1" Union Washer
Magnifying glass
Hover image to zoom
1" Union Washer
Magnifying glass
Hover image to zoom
$1.98 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Used With
5213 Series, 521 Series, 2521 Series

Description

–
Union Washer fits 2521, 521 and 5213 Series.

Specs

–
Type:

Washer

Size:

1"

Used With:

5213 Series

521 Series

2521 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

As advertised
GB
Lanesbouro MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely shop at Supply house again.

Supply House had exactly what I needed to replace the washers on my mixing valve.
Big Ran
York, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Use these use Caleffi 1" silicone washer.

I put in about a dozen Caleffi pressure reducing valves thus far. They come with these fiber washers. They are very difficult to get a water, tight seal with, and in some instances impossible. Do yourself a favor, get caleffi high temperature, silicone rubber washer of the same size it will not leak and silicone rubber is very resistant to chloramines in portable water.
Patrick
16801
4 years ago
Was this review helpful to you?

NOT

I DON'T KNOW WHERE YOU GET A ONE INCH MEASUREMENT FROM. THE IS ID 13/16 AND THE OD IS 1 3/16.
Merchant response
5 years ago
Please note this union washer is a specific replacement part for Caleffi 1" 2521, 521 and 5213 Series mixing valves. Please call us at 888-757-4774 with the model of your Caleffi valve to discuss this.
KEN
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy