Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat High Flow Thermostatic Mixing Valve w/ Temp Gauge, 7.6 CV (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Sweat High Flow Thermostatic Mixing Valve w/ Temp Gauge, 7.6 CV (Lead Free)

Brand:
Caleffi
SKU:
523177A
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat High Flow Thermostatic Mixing Valve w/ Temp Gauge, 7.6 CV (Lead Free)
Magnifying glass
Hover image to zoom
$1,122.56 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
7.6 Cv
Product Highlight: Max Temp (F)
195°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Flow (GPM)
40 MAX GPM

Description

–
Optional: (2) NA10366 (not included) 1" & 1-1/4" Inlet Check Valve Assembly

Adjustable thermostatic mixing valve for radiant hydronic heating systems and domestic water systems with outlet temperature gauge.

The 5231 series thermostatic mixing valves are ASSE 1017 approved for point of distribution and are designed specifically for systems requiring high flow rates and precise, stable temperature control.

Specs

–
Size:

1-1/4"

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

195°F

Max Pressure (PSI):

200

Flow Capacity (Cv):

7.6

Min Flow (GPM):

4.4

Max Flow (GPM):

40

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Lead Free:

Yes

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Max Temp (F)
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1-1/4" Sweat High Flow Thermostatic Mixing Valve w/ Temp Gauge, 7.6 CV (Lead Free)
1-1/4" Sweat High Flow Thermostatic Mixing Valve w/ Temp Gauge, 7.6 CV (Lead Free)
SKU: 523177A
1-1/4"
Sweat
C x C
195°F
200

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy