Apply to be a TradeMaster!
Main product image of 3/4" FNPT Union x FNPT PresCal Compact Pressure Reducing Valve with Gauge
Magnifying glass
Hover image to zoom

3/4" FNPT Union x FNPT PresCal Compact Pressure Reducing Valve with Gauge

Brand:
Caleffi
SKU:
533351HA
Rating:
(0)
Q&A:
(0)
3/4" FNPT Union x FNPT PresCal Compact Pressure Reducing Valve with Gauge
Magnifying glass
Hover image to zoom
$66.15 each
In Stock
In Stock
Get 58 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
DZR Brass
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Standards Met
CSA B356, ASSE 1003 Standards Met

Description

–
The Caleffi PresCal 533H compact pressure reducing valve is precision engineered to deliver accurate pressure regulation at a competitive price. Low internal pressure losses produce excellent falloff performance enabling more flow capacity to fixtures.

PresCal Compact 533H series pressure reducing valves, ideal for small system applications, are constructed of a DZR low-lead forged brass body and incorporate a unique noise reducing and high flow seat design. It can be easily serviced with a replaceable cartridge and has an integral stainless steel filter (35 mesh), suitable for water systems that may contain sediment and debris. A tamper-resistant cap is included to replace the standard cap to hide the adjustment screw to prevent set point tampering.

The valves comply with NSF/ANSI 61 (180°F/82°C Commercial Hot) as certified by ICC-ES, and with NSF/ANSI 372, low lead, and codes IPC, IRC, NPC and UPC for use in accordance with the US and Canadian plumbing codes, as certified by ICC-ES.

Specs

–
Product Type:

Pressure Reducing Valve

Application:

Residential

Commercial

Size:

3/4"

Connection Type:

FNPT Union x FNPT

Max Temp (F):

180°F

Max Pressure (PSI):

250

Min Flow (GPM):

1.5

Material:

DZR Brass

Includes:

Gauge

Standards Met:

CSA B356

ASSE 1003

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy