Caleffi 533H Pressure Reducing Valves are compact, cartridge-style regulators that reduce incoming water pressure to a set downstream value on residential and light commercial water lines. The 533H series adjusts downstream pressure from 15 psi up to 80 psi and handles a maximum working pressure of 250 psi with a maximum working temperature of 180 degrees Fahrenheit. Body construction uses DZR low-lead brass, and the valve carries ASSE 1003 certification along with NSF/ANSI/CAN 61 and 372 compliance for potable water use. Connections are available in 1/2-inch and 3/4-inch NPT female union configurations. A field-serviceable cartridge lets a plumber rebuild the valve without replacing the entire body, and a tamper-resistant cap option is available for installations where the set point needs to stay fixed. Installers specify the 533H when a job needs a compact valve that still meets full code certification for pressure reduction.
Subcategories
Buying Guide
Sizing a pressure reducing valve starts with matching the valve connection size to the existing service line, since Caleffi 533H Pressure Reducing Valves are available in 1/2-inch and 3/4-inch NPT female union configurations and installing an undersized valve restricts flow on higher-demand services. Confirming incoming water pressure before ordering matters just as much as pipe size, since the 533H reduces pressure to a set downstream value between 15 psi and 80 psi and handles a maximum incoming pressure up to 250 psi. Jobs with incoming pressure above that threshold need a different valve or additional pressure management. Temperature also factors into valve selection on hot water applications, since the 533H is rated for a maximum working temperature of 180 degrees Fahrenheit, which covers standard residential and light commercial hot water service. Code compliance matters on most jobs, and the 533H carries ASSE 1003 certification along with NSF/ANSI/CAN 61 and 372 compliance, covering the certifications most plumbing codes reference for pressure reducing valves. Deciding between a standard cap and a tamper-resistant cap depends on who has access to the valve after installation, with tamper-resistant caps suited to multi-family, commercial, or rental properties where the set point shouldn't be adjusted by tenants. Serviceability is worth checking too, since the 533H uses a field-serviceable cartridge that lets a plumber rebuild the valve on future service calls without replacing the full body. Reviewing pressure, temperature, connection size, and cap style together before ordering keeps the valve matched to the actual job conditions.
Frequently Asked Questions
What pressure range does the Caleffi 533H adjust to?
The Caleffi 533H adjusts downstream pressure from 15 psi up to 80 psi. Maximum incoming working pressure on the valve is rated at 250 psi. Confirming actual incoming pressure before installation determines whether the 533H's adjustment range covers the target downstream setting.
What connection sizes does the 533H come in?
The 533H series is available in 1/2-inch and 3/4-inch NPT female union configurations. Both sizes use a union connection on the inlet, which lets a plumber remove the valve for service without cutting into the surrounding pipe. Connection size should match the existing service line diameter.
Is the Caleffi 533H rated for hot water use?
The 533H carries a maximum working temperature rating of 180 degrees Fahrenheit, covering standard residential and light commercial hot water service. Body construction uses DZR low-lead brass, suited for both hot and cold potable water lines. Confirming the application's actual operating temperature against that rating before installation is standard practice.
What certifications does the 533H carry?
The 533H carries ASSE 1003 certification along with NSF/ANSI/CAN 61 and 372 compliance for potable water use. Most plumbing codes reference these specific certifications when specifying an approved pressure reducing valve. Checking local code requirements against the 533H's certification list before specifying the valve confirms it meets the jurisdiction's requirements.
Can the 533H be rebuilt instead of replaced?
The 533H uses a field-serviceable cartridge that lets a plumber rebuild the valve without replacing the entire body. A tamper-resistant cap option is also available for installations where the set point needs to stay fixed. Rebuilding the cartridge on a service call is typically faster than removing and replacing the full valve body.