Apply to be a TradeMaster!
Main product image of Replacement Cartridge for 535HA 1/2", 3/4" and 1" Valves
Magnifying glass
Hover image to zoom

Replacement Cartridge for 535HA 1/2", 3/4" and 1" Valves

Brand:
Caleffi
SKU:
535006HA
Rating:
(3)
Q&A:
(0)
Replacement Cartridge for 535HA 1/2", 3/4" and 1" Valves
Magnifying glass
Hover image to zoom
$44.96 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
535HA
Product Highlight: Size
1/2", 3/4", 1"

Specs

–
Product Type:

Replacement Cartridge

Used With:

535HA

Size:

1/2"

3/4"

1"
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fantastic online Supply House

I needed a replacement part for my Caleffi valve to repair my geothermal system. I found the part online at Supplyhouse, ordered it and received it the next day. I did pay for next day delivery but it was worth it and not much more then the local supply house. Kudos.
Cross
Toms River, NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The water pressure reducing valve with replacement cartridge works great. The water pressure is consistent and I can look at the gauge to see where the water pressure is running with the faucet open.
Nomad welder
Punxsutawney, PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again and from SupplyHouse, & Quick shp.

I ordered this replacement cartridge for the 535HA Caleffi pressure regulator. I just have it on standby if (When) the original fails. Unlike the Watts and Zurn that you have to take apart to replace parts, this one just unscrews and you screw the new one in, all moveable and rubber parts are replaced in total. The cost is 1/4 the cost of a replacement Zurn/Watts Repair kit. With those you can just about purchase a whole new unit compared to what the repair kits cost. I junked my Watts.
Rf
RF-TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?