Apply to be a TradeMaster!
Main product image of 2" Pressure Gauge w/ 1/8" NPT Connection for 5350 Valves
Magnifying glass
Hover image to zoom

2" Pressure Gauge w/ 1/8" NPT Connection for 5350 Valves

Brand:
Caleffi
SKU:
NA10273
Rating:
(2)
Q&A:
(0)
2" Pressure Gauge w/ 1/8" NPT Connection for 5350 Valves
Magnifying glass
Hover image to zoom
$20.62 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Specs

–
Measures:

Pressure

Dial Size:

2"

Connection Size:

1/8"

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product from supply house

Fast and efficient service, delivery, and product was provided as expected. Great seller.
Gregt
Boston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product, good pricing

Our experience with Supply house has been very good, especially their customer service and speedy delivery which we greatly appreciate.
SolarAl
Sacramento CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy