Shop Resideo Sale
Main product image of 1" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom

1" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)

Brand:
Caleffi
SKU:
535661HA
Rating:
(5)
Q&A:
(0)
1" Press Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom
$177.52 each
In Stock
In Stock
Get 17 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Inlet Type
Copper Press
Product Highlight: Outlet Type
Copper Press
Product Highlight: Size
1"

Description

–
PressCal PRV ASSE 1003, 1" Press w/ Pressure Gauge

Overview
  • Pre-adjustable pressure reducing valve for residential and commercial plumbing applications.
  • DZR low lead "Ecobrass" body.
  • Unique noise reducing pressure balanced cartridge.
  • Low friction, anti-scale moving parts.
  • High flow seat design.
  • Dial indicator with direct readout.
  • Replaceable cartridge.
  • Integral stainless steel filter.
  • Adjustment locking screw.
  • Optional outlet pressure gauge.
Specifications
  • Flow (GPM): 15.5
  • Max working pressure: 300 psi (20 bar)
  • Max working temperature: 180°F (80°C)
  • Pressure setting range: 15 - 90 psi (1 - 6 bar)
  • Factory setting: 45 psi (3 bar)


Meets codes IPC, IRC, UPC and NPC for use in accordance with the U.S. and Canadian plumbing codes.

Specs

–
Inlet Type:

Copper Press

Outlet Type:

Copper Press

Size:

1"

Max Pressure (PSI):

300

Max Temp (F):

180°F

Material:

Brass

Min Pressure (PSI):

15

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" NPTF Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
SKU: 535361HA
Caleffi

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Worked great. Would buy again!

Purchased this PRV due to my city increasing the water pressure after a few water main breaks. My house psi was pushing 100psi, up from about 65. That's a huge different. Purchasing/installing this gave me the piece of mind I was looking for. Installation was a breeze.
BR
Chicago, IL
7 months ago
Was this review helpful to you?

Excellent

I love it, easy to install and use.
Sergei
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great on all corners

love it
jerry
Boston mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Love it easy to install
Eddy Méndez
Ossining New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Problems with the fiber gaskets leaking.
The guy
Lowell Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy