Shop Resideo Sale
Main product image of 1" Press Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
1" Press Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.29 each
BOX UP & SAVE 14%
$146.00 box of 8
$18.25 each
In Stock
In Stock
Get 2,755 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
1-1/4"
Connection Type: 
Press x Press

This item replaces: 3PP100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
250 (CWP), 150 (WSP) MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Connection Method:

Press

Size:

1"

Connection Type:

Press x Press

Standards Met:

NSF 372

NSF 61

Approvals:

cUPC

AB1953

Material:

Brass

Lead Free:

Yes

Max Pressure (PSI):

250 (CWP)

150 (WSP)

Temperature Range (F):

-20°F to 300°F

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Size
Connection Type
Material
Lead Free
Press
1"
Press x Press
Brass
Yes
Press
1"
Press x Press
Brass
Yes
1" ProPress Full Port Ball Valve w/ Stainless Trim (Lead Free)
SKU: 79933
Press
1"
Press x Press
Bronze
Yes

You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin

Product Reviews

4.64 out of 121 reviews
92% would recommend this product
4.64
out of 121 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
2%
2 star
2%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

First experience, First class

I was referred to supply house by a friend. I called several of my local jobbers with poor results. None of my three or four local companies had it in stock. They said they could order it and it would take about a week however other prices were all over the board with as much as a $50 variance for the same identical item. I called supply house, but unfortunately it was after hours so I went online to their website, found the item, it was in stock with over 100 of them, I placed the order and it was shipped the same day and I received it the match day before noon time. That's good service. I would highly recommend them to anyone in need of plumbing Components. Additionally, their website was easy to navigate. Well done
VS

Most Liked Negative Review

Updated Review

This review is an update from my previous review. I would recommend against using these valves for water service. I will use them exclusively for hydronic heat only where its possible to control water quality and they seem to be holding up well. Thankfully I have very few out in the field installed for strictly water service. Just found one valve previously installed a year ago leaking from the multiple crimp depressions from the press tool. Possible material defect or manufacturing defect. Inboard side of the O-ring. Water is 7.4 pH and 18 GPG hardness. The failing valve is on the outlet of the softener so is in a low hardness exposure area with 7.2 pH. Valves were installed before the warning notice on the webpage. Going to go with Webstone valves and watch for DZR ratings more closely on all brass components.
Showing 1-10 of 121 reviews

i would buy this again

price was great
maui
nj
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems like high quality.

Seems like a quality product, time and use will tell the story
aquaman
missoury
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seem to work good

Switched over to these about a year ago no problems yet.
Cs
Corning NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leaks at the seams

after 2 years bluefin 3/4 ball valve leaked with a pin hole leak at the seam
h4xers
Boston ma
7 months ago
Was this review helpful to you?

Good product

Good product and good price. Quick delivery
Jeff
NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality valves

Used these valves on Glycol refrigeration systems, have had zero issues….A+
Bobby D
Upstate N.Y.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Good quality
Mandy
Nj
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price

Good price for a ball valve. I had no issues whatever with tolerances as others have noted--seems well made, and worked perfectly.
Mitch
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you paid for

I bought these valves thinking I would save on cost, however the valves under pressure it's had to close. I should of bite the bullet and install the better quality valve and paid the cost.
Will
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the pressure rating on this valve?

Asked by Ws 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are listed for a max pressure of 250psi.

Was this review helpful to you?

Q: What are the temp and pressure ratings on these bluefin press fittings.

Asked by Plumbing 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They have a 0-250 degree operating range and a max operating pressure of 250psi.

Was this review helpful to you?

Q: country or origin?

Asked by ron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

China

Was this review helpful to you?

Q: Can I use these valves with Ridgid / Viega ProPress Jaws?

Asked by Jon 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: Where are these valves made?

Asked by Wayne 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bluefin products are imported from China.

Was this review helpful to you?

Q: Is this lead free? Can it be used on potable water?

Asked by WaterMan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are lead free and can be used in potable lines.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy