Apply to be a TradeMaster!
Main product image of 1/2" Sweat Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom

1/2" Sweat Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)

Brand:
Caleffi
SKU:
535941HA
Rating:
(62)
Q&A:
(2)
1/2" Sweat Pressure Reducing Valve w/ Gauge (Low Lead, Pre-adjustable)
Magnifying glass
Hover image to zoom
$124.44 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Size
1/2"

Description

–
Overview
  • Pre-adjustable pressure reducing valve for residential and commercial applications.
  • Low lead dezincification resistant "Ecobrass" body.
  • Unique noise reducing pressure balanced cartridge.
  • Low friction and anti-scale moving parts.
  • HIgh flow seat design.
  • Dial indicator with direct readout.
  • Replaceable cartridge.
  • Integral stainless steel filter.
  • Adjustment locking screw.
Specifications
  • Flow (GPM): 5.6
  • Max working pressure: 300 psi (20 bar)
  • Max working temperature: 180°F (80°C)
  • Pressure setting range: 15 - 90 psi (1 - 6 bar)
  • Factory setting: 45 psi (3 bar)
Certified to: ASSE 1003, CSA B356, NSF61, NSF372, Low Lead Laws and listed by ICC-ES. Meets codes IPC, IRC and UPC for use in accordance with the U.S. and Canadian plumbing codes.

Specs

–
Size:

1/2"

Max Pressure (PSI):

300

Inlet Type:

Union Sweat

Outlet Type:

Union Sweat

Material:

Brass

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.48 out of 62 reviews
86% would recommend this product
4.48
out of 62 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
8%
3 star
2%
2 star
5%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good bargain to protect your appliances from too much pressu

Water companies comply with minimum pressure requirements but don't concern themselves with high pressure, but if you have water filters, washing machines, dishwashers or a refrigerator with cold water or an ice maker, they all are subject to damage if the pressure is over about 120 psi, or even spikes above that level. This is the solution for that at less cost than a service call to replace a refrigerator water valve and much less than it costs to deal with water damage from a leaking filter or appliance. Water companies could, but don't do a better job of regulating high pressure because it would cost them to install pressure regulators. My water company told me that they pump the water out at 175 psi to reach high points in the system and provide fire protection, so I'm left with doing it for myself. You should too if you have high pressure or spikes.
VS

Most Liked Negative Review

Garbage - Don't waste your money

I have had three of these units fail for no reason in 4 months. Two of them were faulty and "chattering" violently within minutes of install, and one was chattering violently within 3 weeks. I called Caleffi support and they told me there are only three reasons these valves would chatter like that: the PRV was oversized, there was debris in the screen, or the input to output pressure ratio was too high. I'd like to offer a fourth option: these valves are just garbage, and Caleffi knows it. At first, I had a 3/4" installed, pressure set to 65, input 125. (Caleffi suggests a ratio of 2:1, but states they can handle up to 3:1.) Valve was chattering immediately. Pulled the cartridge out, no debris in the screen. Installed a new one. Worked for 3 weeks, then started chattering violently again. No debris in screen. After talking it over with support, I came to the conclusion that it must be an oversized valve, so I switched to 1/2". Chattering immediately. Last ditch effort, I raised the pressure to 75psi to make the valve's job easier. Still chatters like crazy at lower flow. I guess I'm supposed to install a 1/4" PRV now? Let me know when Caleffi comes out with one of those. Or maybe I'm supposed to chain 4 units in series and turn the pressure down 20 psi at a time. Don't waste your time, don't waste your customers' time. Buy any other PRV.
Showing 1-10 of 62 reviews

Garbage - Don't waste your money

I have had three of these units fail for no reason in 4 months. Two of them were faulty and "chattering" violently within minutes of install, and one was chattering violently within 3 weeks. I called Caleffi support and they told me there are only three reasons these valves would chatter like that: the PRV was oversized, there was debris in the screen, or the input to output pressure ratio was too high. I'd like to offer a fourth option: these valves are just garbage, and Caleffi knows it. At first, I had a 3/4" installed, pressure set to 65, input 125. (Caleffi suggests a ratio of 2:1, but states they can handle up to 3:1.) Valve was chattering immediately. Pulled the cartridge out, no debris in the screen. Installed a new one. Worked for 3 weeks, then started chattering violently again. No debris in screen. After talking it over with support, I came to the conclusion that it must be an oversized valve, so I switched to 1/2". Chattering immediately. Last ditch effort, I raised the pressure to 75psi to make the valve's job easier. Still chatters like crazy at lower flow. I guess I'm supposed to install a 1/4" PRV now? Let me know when Caleffi comes out with one of those. Or maybe I'm supposed to chain 4 units in series and turn the pressure down 20 psi at a time. Don't waste your time, don't waste your customers' time. Buy any other PRV.
Ben
Virginia
2 months ago
Was this review helpful to you?

I Would Not Buy Again

Awesome Idea But Unfortunately The Product Doesnt Hold Up To Municipal Water. Ive Had Callbacks On 50% Of The Installs Ive Done. Never Had An Issue With A Watts Prv. I Believe The Brass Quality Is The Issue.
PlumbOne
Boston, MA
2 months ago
Was this review helpful to you?

Junk

I Have Installed Roughly 8 Off These Pressure Reducer And 3 Had Issues . I Just Had Another Customer Call Me To tell Me The Gauge Is Reading 100 Psi And It Was Just Installed 5 Months Ago. This Brand Is Costing Me Nothing A Headache Because Now I Have To Replace It At No Charge. I Will Now Have To Send Another One Back To Supply House And Will Never Install Another One Of This Brand. I'm Sticking With Wilkinson For Now On. I Only Tried This Brand Because It was Pro Press But The Issues Are Costing Me Money And Time.
JJ
Pittsburgh
8 months ago
Was this review helpful to you?

Good quality construction everything functioned as intended

I purchased this valve has a direct replacement on top of the commercial dishwasher at your facility . Haven't had any issues functionally working as intended. I saw that there was some bad reviews and wasn't too sure, but on the other hand, this valve is being run at the highest temperature rating It's allowed to according to the specs 180°F fingers crossed I get at least a year out of it.
Deeter
Minnesota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought it several times and love it

If you're using a process system and need to install regulator, plus you have a gauge built-in and included easy Peezy press press tighten the two unions and set the pressure. It's my go to for a PRV residential or commercial.
Flow-Rite Plumbing
Cincinnati, Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install and working great

This product works as it should, There is a cover over the adjustment knob to keep people from messing with it. The product looks well made and went in without any concerns. The two unions are nice so it can be removed to be cleaned or replace easily. I would use it again.
Dan-o
Connecticut
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Nice Product

Ive Installed about 10 If these and none have failes.
Scrappy
Denver
1 years ago
Was this review helpful to you?

Faulty

The Presentation Is Nice. I Like The Propress Unions And The Guage. With That Being Said I Have Installed 5 Of Them And 3 Of Them Have Had Issues. Including One In My Own Home. They Cannot Regulate The Pressure Adequately, Causing Them To Pulsate. The One In My Own House Is Allowing Pressure Spikes Of 150psi. I Have The Moen Flo And Get High Water Pressure Alerts Constantly. At One Of My Customers Houses, The Guts Even Blew Apart. Did Not Cause A Leak Fortunately But I Did Have To Go Back To Reassemble It And Then At A Later Date, As Problems Continued, Remove It.
PlumbPro
Portland, CT
1 years ago
Was this review helpful to you?

Great Product

Easy to install, just works.
Russ Watson
Omaha, NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Quality Valve. No Issies.
Gearhead
Columbus, Ohio
2 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this approved for potable water?

Asked by Erick 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Erick, Yes, this can be used in potable water applications.

Was this review helpful to you?

Q: Does this PRV have built-in bypass feature. So, will it allow flow backwards if the outlet pressure exceeds the inlet?

Asked by Seth 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy