Apply to be a TradeMaster!
Main product image of 1" NPT Male 546 Series DISCALDIRT Air & Dirt Separator
Magnifying glass
Hover image to zoom

1" NPT Male 546 Series DISCALDIRT Air & Dirt Separator

Brand:
Caleffi
SKU:
546016A
Rating:
(0)
Q&A:
(0)
1" NPT Male 546 Series DISCALDIRT Air & Dirt Separator
Magnifying glass
Hover image to zoom
$397.13 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
1"
Connection Type: 
MNPT x MNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The DISCALDIRT air and dirt separator uses a coalescing element that consists of an assembly of concentric diamond pattern mesh surfaces. This element creates the whirling movement required to facilitate the release of micro-bubbles and their adhesion to these surfaces. The bubbles, fusing with each other, increase in volume until the bouyancy force overcomes the adhesion force to the surface. They rise towards the top of the unit and are released through a float-operated automatic air release valve.

The dirt separating action performed by the same element which offers little resistance to the medium flow while ensuring dirt separation. The particles collide with the concentric diamond pattern mesh surfaces and then settle to the bottom, and not by filtration unlike mesh strainers; which, over time, get progressively clogged. By contrast, the DISCALDIRT’s low-velocityzone dirt separator function efficiently removes the particles to as small as 0.2 mil with very low head loss. The dirt can then be removed through the bottom drain port. br>
Features
  • Air & Dirt separator.
  • Brass body.
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon internal element.
  • Max. working pressure: 150 psi.
  • Working temperature range: 32 - 250°F.
  • Particle separation capacity: to 5 mu (0.2 mil).

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Size:

1"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy