Apply to be a TradeMaster!
Main product image of 2-1/2" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator
Magnifying glass
Hover image to zoom

2-1/2" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator

Brand:
Caleffi
SKU:
546060A
Rating:
(0)
Q&A:
(0)
2-1/2" Flanged 546 Series DISCALDIRT Commercial Steel Air and Dirt Separator
Magnifying glass
Hover image to zoom
$3,637.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (4)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp
Product Highlight: Standards Met
ANSI Standards Met

Description

–
Description:
Air & dirt separator
Epoxy resin coated steel body
Stainless steel mesh internal element
1" NPT male drain pipe
ANSI flanged connections
Max working pressure: 150 psi
Working temp range: 32° - 270°F
Max flow: 150 GPM @ 10 feet/sec

Particle separation capacity: to 5 micrometer (0.2 mil)

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Size:

2-1/2"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Material:

Steel

Max Pressure (PSI):

150

Max Temp (F):

270°F

Standards Met:

ANSI

Type:

Non-Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy