Apply to be a TradeMaster!
Main product image of 1" NPT 5461 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom

1" NPT 5461 Series DIRTMAG Dirt Separator with Magnet

Brand:
Caleffi
SKU:
546116A
Rating:
(0)
Q&A:
(0)
1" NPT 5461 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom
$373.18 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Caleffi DirtMag Dirt Separator with Magnet, 1" NPT Connections.

The Caleffi DirtMag Dirt Separator with Magnet cleanses and purifies heating and air conditioning systems. Even the smallest of particles pose a long term risk to the health and effectiveness of these systems. The Caleffi DirtMag Dirt Separator with Magnet controls this issue by automatically by forcing microparticles to the bottom of the unit where they can be safely discharged even while the system is operating.

Features:
  • Dirt separator
  • Stainless steel interior
  • Collects dirt particles as small as 5 microns

Connection Type: NPT
Connection Size: 1"

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy