Apply to be a TradeMaster!
Main product image of 2" Flange 5465 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom
2" Flange 5465 Series DIRTMAG Dirt Separator with Magnet
Magnifying glass
Hover image to zoom
$2,239.48 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
In heating and air conditioning control systems, the circulation of water containing impurities may result in rapid wear and damage to components such as pumps and control valves. It also causes blockages in heat exchangers, heating elements and pipes, resulting in lower thermal efficiency within the system. The DIRTMAG® magnetic dirt separator removes both ferrous and non-ferrous impurities continuously, featuring powerful removable magnets that remove up to 100% of the ferrous impurities, including magnetite, that can form in a hydronic system, 2-1/2 times the removal performance of a standard dirt separator.

Connection Type: Flange
Connection Size: 2"

Features:
  • 3/4" NPT male top thread with brass cap.
  • ANSI 150 flange connections.
  • Max working pressure: 150 psi
  • Vessel temp range: 32° - 270°F
  • Particle separation capacity: to 5 µm (0.2 mil)
  • Ferrous impurities separation efficiency: up to 100% removal

Specs

–
Product Type:

Dirt Eliminator

Size:

2"

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Steel

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy