Apply to be a TradeMaster!
Main product image of 1" Press Union Hydro Separator
Magnifying glass
Hover image to zoom

1" Press Union Hydro Separator

Brand:
Caleffi
SKU:
548066A
Rating:
(0)
Q&A:
(0)
1" Press Union Hydro Separator
Magnifying glass
Hover image to zoom
$671.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Caleffi 548 and NA548 series hydraulic separator creates a zone with a low pressure loss, which enables connected primary and secondary circuits to be hydraulically independent of each other; the flow in one circuit does not create or interrupt flow in another. Hydraulically decoupling primary and secondary circuits eliminates pump conflict. This device includes an automatic high-capacity air vent with service valve to discharge accumulated air within the circuits.

Features:
  • Hydraulic separator.
  • Epoxy resin coated steel body.
  • 300 Series stainless steel internal baffle.
  • Includes mounting bracket.

Specs

–
Product Type:

Hydraulic Separator

Connection Type:

Press Union x Press Union

Connection Method:

Press Union

Max Pressure (PSI):

150

Size:

1"

Material:

Brass

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy