Apply to be a TradeMaster!
Main product image of SEP4 2-1/2" ANSI 4-in-1 Flange Hydro Separator, 80 GPM
Magnifying glass
Hover image to zoom

SEP4 2-1/2" ANSI 4-in-1 Flange Hydro Separator, 80 GPM

Brand:
Caleffi
SKU:
549562A
Rating:
(0)
Q&A:
(0)
SEP4 2-1/2" ANSI 4-in-1 Flange Hydro Separator, 80 GPM
Magnifying glass
Hover image to zoom
$5,919.70 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

MANUALS (3)

Warranty Info

Lift Gate

–
This product weighs 91.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flange x Flange Connection
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
The Caleffi SEP4 combination separator is a device that incorporates four critical functions for hot or chilled water systems. It combines high performance air and dirt (magnetic and nonmagnetic) removal into the hydraulic separation function which makes the primary and secondary circuits connected to it hydraulically independent. The SEP4 features an internal coalescing element that continuously and automatically eliminates air micro-bubbles with the simultaneous removal of dirt particles as tiny as 5 microns. The air discharge capacity is very high, with the capability of automatically removing all the air present in the system down to the micro-bubble level. The 4-in-1 high performance functionality of the SEP4 saves system installation and maintenance costs as there is no need to include separate air and dirt separators. In addition to removing solid impurities in the system without isolating the separator or shutting down the system, the added powerful removable external magnet belt (union) or probe(s) (flanged) in the lower body removes up to 100% of the ferrous impurities, including magnetite, that can form in a hydronic system. The SEP4 has 2-1/2 times the ferrous impurities removal performance of standard air and dirt separators.

Features:
  • Epoxy resin coated steel body
  • Stainless steel internal coalescing mesh
  • Pre-formed insulation on 2" - 4" size
  • One neodymium magnet assembly

Specs

–
Connection Type:

Flange x Flange

Product Type:

Air Eliminator

Dirt Eliminator

Hydraulic Separator

Material:

Steel

Size:

2-1/2"

Flow Rate (GPM):

2.5

Max Pressure (PSI):

150

Max Temp (F):

210°F

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy