Apply to be a TradeMaster!
Main product image of 3/4" Sweat Discal Vertical Pipes Air Separator, 8 GPM
Magnifying glass
Hover image to zoom

3/4" Sweat Discal Vertical Pipes Air Separator, 8 GPM

Brand:
Caleffi
SKU:
551795A
Rating:
(0)
Q&A:
(0)
3/4" Sweat Discal Vertical Pipes Air Separator, 8 GPM
Magnifying glass
Hover image to zoom
$194.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3/4"

This item replaces: NA551995

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Caleffi Discal Vertical Pipes Air Separator, 3/4" Sweat Connections

The Caleffi Discal Vertical Pipes Air Separator cleanses and purifies heating and air conditioning systems. Even the smallest of air bubbles pose a long term risk to the health and effectiveness of these systems. The Caleffi Discal Vertical Pipes Air Separator controls this issue by automatically by forcing air bubbles to the top where they can be safely discharged automatically. The Caleffi Discal Air Separator with 1/2" FNPT Bottom Thread has a Flow Capacity of 8 GPM and a CV of 19.1.

Features:
  • Air separator
  • Stainless steel interior

Connection Type: Sweat
Connection Size: 0.75 Inches

Specs

–
Product Type:

Air Eliminator

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Max Temp (F):

250°F

Size:

3/4"

Material:

Steel

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy