Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer & AutoFill Combination w/ Pressure Gauge (Sweat x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer & AutoFill Combination w/ Pressure Gauge (Sweat x NPT)

Brand:
Caleffi
SKU:
573019A
Rating:
(6)
Q&A:
(0)
1/2" 573 Backflow Preventer & AutoFill Combination w/ Pressure Gauge (Sweat x NPT)
Magnifying glass
Hover image to zoom
$199.01 each
In Stock
In Stock
Get 27 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Sweat x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

573 AutoFill Combo

Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

Size:

1/2"

Connection Type:

Sweat x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I did buy this product again

Very good price for comparable units . I like the gauge lets me double check the boiler pressure gauge . Well made. 2 years on the one in my house, works as it should. This purchase is for a apartment boiler. I also have a pressure reducer on the city water water feeds, works great also.
pauld
farmington ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

makes for a clean professional installation

all good
Tom Z
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again when needed

Nicely engineered water valve that works as it should. no real need for a bypass as it fills a system very quickly.
the fixer
louisville ky.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great space saver

The product has been great so far. The scale on the adjustment screw is a bit off, but close enough to get you started. The only problem I had was with the gasket between the backflow and the pressure reducer leaking. The larger of the two gaskets if tightened in place causes the nut to back off the smaller gasket, so get it tight on the bench before you install it.
twobarb
Denver, co
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the money

Works awesome and Im glad I decided to spend the money on a more maintenance free product
Justy31
Michigan
9 years ago
Was this review helpful to you?

In stock,fast delivery

Product is installed and working great
nvyno
napa ca.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy