Xtra Filtration magnetic dirt separator (NPT)
Composite body with rotating brass collar
Internal filter mesh with rotating brush
50% bypass feature on 1-1/4" and 1-1/2" sizes
Includes:
| Connection Type: | FNPT x FNPT |
|---|---|
| Product Type: | Dirt Eliminator |
| Size: | 1" |
| Connection Method: | Threaded |
| Material: | Brass |
| Max Pressure (PSI): | 150 |
| Type: | Magnetic |
| Max Temp (F): | 250°F |