Shop Klein Tools Limited Time Promotion
Main product image of 1" 577 XF Series Magnetic Strainer (Press)
Magnifying glass
Hover image to zoom
1" 577 XF Series Magnetic Strainer (Press)
Magnifying glass
Hover image to zoom
$351.44 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–

Xtra Filtration magnetic dirt separator (press)

Composite body with rotating brass collar

Internal filter mesh with rotating brush

50% bypass feature on 1-1/4" and 1-1/2" sizes

Complete with: Internal magnet in drywell and Drain Valve.


Specifications: 

  • Semi-automatic self-cleaning extra filtration separator (press) 
  • Composite body with rotating brass collar Internal filter mesh with rotating brush 50% bypass feature on 1¼" and 1½" sizes 
  • Complete with: Internal magnet in drywell 
  • Drain valve connection: 1", press union. 
  • Maximum operating pressure: 45 psi. 
  • Medium temperature range: 32 - 195 - degree F. 
  • Material: composite/brass.


Specs

–
Max Pressure (PSI):

45

Connection Type:

Press x Press

Size:

1"

Material:

Brass

Connection Method:

Press

Product Type:

Dirt Eliminator

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy