Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Dirt Separator
Magnifying glass
Hover image to zoom
1-1/4" NPT Dirt Separator
Magnifying glass
Hover image to zoom
$600.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–

The Caleffi XF "Xtra Filtration" magnetic dirt separator safeguards components within hydronic systems by ensuring a hydronic fluid free from impurities, maximizing heat transfer efficiency. This compact device integrates three distinct separation methods: collision media for large non-magnetic debris, a central magnet for capturing ferrous material, and a 160 _m mesh filter for trapping remaining fine particle impurities. Efficient separation commences at the initial pass, effectively removing a substantial amount of debris during systemstartup. Designed for applications such as heat pumps and boilers, where critical components like heat exchangers are sensitive to debris and magnetic impurities, the XF provides top-notch performance. The XF's top cap rotates to control an internal brush that cleans the fine mesh filter by dislodging debris and directing it toward the purge valve. Removing the central magnet facilitates the release of ferrous material. Simple hassle-free inline maintenance is made possible by purging the XF through its hose barb blowdown port. Featuring Caleffi's Posi-Stop union o-ring technology, the XF's inlet and outlet ports eliminate the need for fiber gaskets. Additionally, the connection points incorporate a rotating collar that connects tothe main body, allowing for installation flexibility in both horizontal and vertical piping orientations. In 1-1/4" and 1-1/2" models, the XF includes a partial bypass feature to continue removing impurities without significant head loss after startup debris removal.

Specs

–
Type:

Magnetic

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Dirt Eliminator

Max Temp (F):

250°F

Material:

Brass

Max Pressure (PSI):

150

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy