Apply to be a TradeMaster!
Main product image of 1/4" NPT Male Service Check Valve
Magnifying glass
Hover image to zoom

1/4" NPT Male Service Check Valve

Brand:
Caleffi
SKU:
59804A
Rating:
(0)
Q&A:
(0)
1/4" NPT Male Service Check Valve
Magnifying glass
Hover image to zoom
$10.77 each
BOX UP & SAVE 7%
$100.60 box of 10
$10.06 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Material
Brass

Description

–
Service check valve for removal of air vent or expansion tank without purging system.
For automatic air vents 502 series.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 250°F
  • Specs

    –
    System Type:

    Hydronic (Water)

    Size:

    1/4"

    Connection Type:

    MNPT

    Body Pattern:

    Straight

    Material:

    Brass

    Max Temp (F):

    250°F

    Max. Working Pressure:

    150 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy