Apply to be a TradeMaster!
Main product image of 1" NPT Male Tail Piece w/ 1" Nut
Magnifying glass
Hover image to zoom

1" NPT Male Tail Piece w/ 1" Nut

Brand:
Caleffi
SKU:
59817A
Rating:
(0)
Q&A:
(0)
1" NPT Male Tail Piece w/ 1" Nut
Magnifying glass
Hover image to zoom
$29.80 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Warranty Info
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" NPT Connection
Product Highlight: Material
Brass
Product Highlight: Used With
521 Series
Product Highlight: Lead Free
Yes

Description

–
Low lead brass.
Requires sealing washer F50055 (not included).

Specs

–
Features:

Nut

Connection Size:

1" NPT

Material:

Brass

Used With:

521 Series

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy