Apply to be a TradeMaster!
Main product image of 1" Press Union LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom

1" Press Union LEGIOMIX Electronic Mixing Valve

Brand:
Caleffi
SKU:
600066A
Rating:
(0)
Q&A:
(0)
1" Press Union LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom
$3,935.91 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (5)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
21 Cv
Product Highlight: Max Temp (F)
185°F Max Temp
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Material
Brass

Description

–
The electronic mixing valve is used in centralized systems that produce and distribute domestic hot water. It maintains the temperature of the domestic hot water delivered to the user when there are variations in the temperature and pressure of the hot and cold water at the inlet or in the draw-off flow rate. The LEGIOMIX electronic mixing valve provides precise temperature control over very low and very high flow rate demand, minimal pressure drop with a ball valve control element, automatic self-cleaning to prevent scale formation and easy-to-use digital interface with data logging, alarming and status indication. The LEGIOMIX electronic mixing valve is furnished with a controller with LCD user interface that provides a set of programs for circuit thermal disinfection to kill Legionella. The controller is configurable via keypad, or local or remote computer. Depending on the type of system and habits of the user, temperature levels and operation times can be programmed as desired. In addition, it comes standard with monitoring and remote control connections.

Specifications:
  • Adjustment temperature range: 70° - 185°F
  • Disinfection temperature range: 100° - 185°F
  • Max body pressure rating (static): 230 psi
  • Max operating pressure: 150 psi
  • Max inlet temperature: 212°F

Specs

–
Size:

1"

Connection Method:

Press

Connection Type:

Press x Press

Max Temp (F):

185°F

Max Pressure (PSI):

230

Material:

Brass

Body Pattern:

3-Way

Flow Capacity (Cv):

21

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy