Apply to be a TradeMaster!
Main product image of TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)
Magnifying glass
Hover image to zoom

TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)

Brand:
Caleffi
SKU:
656354R
Rating:
(0)
Q&A:
(0)
TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)
Magnifying glass
Hover image to zoom
$140.18 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
5 Amps

Description

–

Note: Thermal Act 24V ES manual for Rehau manifolds is specifically for Rehau manifolds only.


TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v) for Rehau Manifold


Description:

  • For use with 676 two-way zone valve bodies.
  • Normally closed.
  • With manual open handle
  • 4-Wire Actuator
  • With green open indicator
  • Power Supply: 24V AC/DC
  • Initial current draw: 800 mA
  • Power consumption: 3W
  • Twist the top to manually open and close micro-switch.
  • 31.5" wire lead connection
  • Rating of micro-switch contacts: 5A (24V)

Specs

–
Voltage:

24V

Power Consumption:

3W

Type:

Actuator

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy