Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Review Score
–
5 Filter (1)
(1)
Home
Heating Supplies & Parts
Flow Switches
Caleffi Flow Switches
Caleffi Flow Switches
2 items
FILTER
Grid
List
Sort: Default
626600A Compare Checkbox
Compare
1" NPT Male Universal Flow Switch
SKU:
626600A
Caleffi
SKU:
626600A
Brand:
Caleffi
(2)
–
+
$252.99
each
ADD TO CART
Add to List
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 68
In Stock
Get 7 by
Tomorrow, Nov 19
Total Available: 68
Add to List
626009 Compare Checkbox
Compare
Replacement Paddle Assembly for 626 Universal Flow Switch (Stainless Steel)
SKU:
626009
Caleffi
SKU:
626009
Brand:
Caleffi
–
+
$22.97
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Backorder
Get it by
Fri, Dec 18 - Thu, Jan 21
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video