Apply to be a TradeMaster!
Main product image of 1" NPT Male Universal Flow Switch
Magnifying glass
Hover image to zoom

1" NPT Male Universal Flow Switch

Brand:
Caleffi
SKU:
626600A
Rating:
(2)
Q&A:
(0)
1" NPT Male Universal Flow Switch
Magnifying glass
Hover image to zoom
$252.99 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Universal flow switch for heating and air conditioning systems.

  • Suitable for 1" to 8" pipe size.
  • Working pressure: 150 psi.
  • Working temperature range: -20 – 250°F.
  • Minimum flow: 5.7 gpm.
  • Switch contacts: NO or NC
  • Switch rating: 15 A
  • CE, cUL, NEMA Type 5, IP 54.

Specs

–
Size:

1"

Max Temp (F):

250°F

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Application:

Liquid Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great flow switch

I use these on all our boilers. Compact design allows for tight space installs.
Gimme a break
Hiram, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The flow switch works great.
Lindale
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy