Apply to be a TradeMaster!
Main product image of Mixed Temperature Gauge Adapter for 1-1/2" and 2" Male x Female Union
Magnifying glass
Hover image to zoom

Mixed Temperature Gauge Adapter for 1-1/2" and 2" Male x Female Union

Brand:
Caleffi
SKU:
NA10461
Rating:
(0)
Q&A:
(0)
Mixed Temperature Gauge Adapter for 1-1/2" and 2" Male x Female Union
Magnifying glass
Hover image to zoom
$323.20 each
Out of Stock
Out of Stock
Get it Thu, Oct 1 - Thu, Oct 8

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2" and 2"

Description

Mixed Temperature Gauge Adapter for 2" and 1-1/2" Male x Female Union


Product Features:

  • Do not use with point of use mixing valves where scald protection is required.
  • Fits MixCal 521 Series mixing valves and high flow MixCal+ 5231 Series mixing valves.
  • Low-lead brass body.
  • Removable gauge fits into pocket well.
  • Gauge scale: 30° - 210°F
  • Gauge accuracy: +/- 6°F
  • Gauge dial: 2" diameter

Specs

Connection Type:

MPT x FPT

Connection Method:

Threaded

Material:

Brass

Size:

1-1/2" and 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy